Men's Long Sleeve Dress Shirt, Cotton, Snap, 0 Pocket(s), Light Blue, S

  • Mfr # SC16LB RG S

  • Zoro # G1342540


product price:  $30.59
/ea

Key Features

Size
S
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC16LB RG S
Zoro #
G1342540
UPC #
883248232170
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
33 in
Length
31 3/4 in
Maximum Neck Size
14 1/2 in
Maximum Chest Size
38 in
Size-Body Type
Regular
Minimum Chest Size
34 1/2 in
Minimum Neck Size
13 5/8 in

Details

Item
Long Sleeve Dress Shirt
Color
Light Blue
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
Gender
Men's
Closure Type
Snap
Style
Work Shirt
Number of Outside Pockets
0
Type
Collared Work Shirt
Application
Food Processing
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Collar Style
Two Piece
Series
SC16
Front Closure Type
Snap

Description

Mns Ls Lt Blue Shirt No Pkt,S, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 5.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 33 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Food Processing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.