Men's Long Sleeve Dress Shirt, Cotton, Snap, 0 Pocket(s), Light Blue, XL
- Mfr # SC16LB LN XL
- Zoro # G1342498
product price:Â
$
30.59
/ea
Key Features
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC16LB LN XL
- Zoro #
- G1342498
- UPC #
- 883248232064
- Country of Origin
- Honduras
Dimensions
- Size
- XL
- Sleeve Length
- 36 in
- Length
- 34 in
- Maximum Neck Size
- 17 1/2 in
- Minimum Neck Size
- 16 5/8 in
- Minimum Chest Size
- 46 1/2 in
- Maximum Chest Size
- 50 in
- Size-Body Type
- Tall
- Fits Chest Size
- Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Mns Ls Lt Blue Shirt No Pkt,XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 5.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 36 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 34 in, Size-Body Type Tall, Application Food Processing, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.