Men's Long Sleeve Dress Shirt, Cotton, Snap, 0 Pocket(s), White, S

  • Mfr # SC16WH RG S

  • Zoro # G1342665


product price:  $30.59
/ea

Key Features

Color
White
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC16WH RG S
Zoro #
G1342665
UPC #
883248232958
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
35 3/4 in
Length
31 3/4 in
Size-Body Type
Regular
Minimum Neck Size
13 5/8 in
Maximum Chest Size
38 in
Maximum Neck Size
14 1/2 in
Minimum Chest Size
34 1/2 in

Details

Item
Long Sleeve Dress Shirt
Color
White
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Polyester and Polycore Thread on Mainseams, Pre-Shrunk, Separate Two-Piece Yoke
Gender
Men's
Closure Type
Snap
Type
Collared Work Shirt
Number of Outside Pockets
0
Style
Work Shirt
Application
Food Processing
Front Closure Type
Snap
Cuff Style
Open
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Series
SC16

Description

Mns Ls White Shirt No Pkt,S, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 5.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 35 3/4 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 38 in, Minimum Chest Size 34 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Application Food Processing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.