Shop RED KAP
See all product information
Create Account
Men's Long Sleeve Durastripe Work Shirt, 65% Polyester/35% Cotton, Navy, 3XL
- Mfr # SP14NL RG 3XL
- Zoro # G1351169
product price:Â
$
26.19
/ea
Key Features
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Style
Work Shirt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP14NL RG 3XL
- Zoro #
- G1351169
- UPC #
- 036394963713
- Country of Origin
- Honduras
- Item
- Long Sleeve Durastripe Work Shirt
- Color
- Navy
- Material
- 65% Polyester/35% Cotton
- Fabric Weight
- 4.25 oz
- Gender
- Men's
- Style
- Work Shirt
Dimensions
- Size
- 3XL
- Size-Body Type
- Regular
Description
Mns Ls Navy Twin Stripe Workshirt,3XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.