
Men's Long Sleeve Durastripe Work Shirt, 65% Polyester/35% Cotton, Navy, XL
Mfr # SP14NL LN XL
Zoro # G1351141
product price:Â $26.79
/eaKey Features
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Style
Work Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP14NL LN XL
Zoro #
G1351141
UPC #
036394963348
Country of Origin
Honduras
Dimensions
Size
XL
Size-Body Type
Tall
Details
Item
Long Sleeve Durastripe Work Shirt
Color
Navy
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Gender
Men's
Style
Work Shirt
Description
Mns Ls Navy Twin Stripe Workshirt,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.