Zoro Homepage

Men's Long Sleeve Industrial Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Brown, M

  • Mfr # SP14CB RG M

  • Zoro # G1349315


product price: $23.49
/ea

Key Features

Size
M
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14CB RG M
Zoro #
G1349315
UPC #
036394852680
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
34 3/4 in
Length
32 1/8 in
Size-Body Type
Regular
Minimum Neck Size
14 5/8 in
Minimum Chest Size
38 1/2 in
Maximum Chest Size
42 in
Maximum Neck Size
15 1/2 in

Details

Item
Long Sleeve Industrial Work Shirt
Color
Brown
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
(6) Button Front with Gripper at Neck, Pre-cure Durable Press with Soil-Release and Wichable Finish
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Type
Collared Work Shirt
Number of Outside Pockets
2
Application
Industrial
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pocket Locations
Chest
Pattern
Solid
Front Closure Type
Buttons
Series
SP14
Collar Style
Two Piece

Description

Mens Ls Choc Brwn Poplin Work Shirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Brown, Sleeve Type Long, Sleeve Length 34 3/4 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.