Men's Long Sleeve Pocketless Work Shirt, Cotton/Polyester, Snap, 0 Pocket(s), Navy, M

  • Mfr # SP16NV RG M

  • Zoro # G1354230


product price: $20.59
/ea

Key Features

Size
M
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP16NV RG M
Zoro #
G1354230
UPC #
036394592197
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
34 3/4 in
Length
32 1/8 in
Maximum Chest Size
42 in
Minimum Neck Size
14 5/8 in
Size-Body Type
Regular
Minimum Chest Size
38 1/2 in
Maximum Neck Size
15 1/2 in

Details

Item
Long Sleeve Pocketless Work Shirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Breathable Comfort, Lasting Colors, Stain Resistance
Gender
Men's
Closure Type
Snap
Style
Work Shirt
Type
Collared Work Shirt
Number of Outside Pockets
0
Application
Food Processing
Series
SP16
Moisture-Wicking
Yes
Front Closure Type
Snap
Collar Style
Two Piece
Cuff Style
Snap
Wrist Closure
Snaps

Description

Mens Ls Navy Pop Work Shirt-No Pkts,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 34 3/4 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Food Processing, Collar Style Two Piece, Cuff Style Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products