Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Long Sleeve Pocketless Work Shirt, Cotton/Polyester, Snap, No Pocket(s), White, M

  • Mfr # SP16WH RG M

  • Zoro # G4347034


product price: $22.49
/ea

Key Features

Size
M
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP16WH RG M
Zoro #
G4347034
UPC #
883248281307
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
34 3/4 in
Fits Chest Size
36 1/2 in to 40 in
Neck Size
14-1/2 to 15-1/2 in
Length
32 1/8 in
Maximum Neck Size
15 1/2 in
Size-Body Type
Regular
Minimum Chest Size
38 1/2 in
Minimum Neck Size
14 5/8 in
Maximum Chest Size
42 in

Details

Item
Long Sleeve Pocketless Work Shirt
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
No
Features
Breathable Comfort, Lasting Colors, Stain Resistance
Gender
Men's
Closure Type
Snap
Style
Work Shirt
Type
Collared Work Shirt
Standards
Food Processing Requirements
Number of Outside Pockets
0
Moisture-Wicking
Yes
Cuff Style
Snap
Series
SP16
Collar Style
Two Piece
Front Closure Type
Snap
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Application
Food Processing
Wrist Closure
Snaps

Description

Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 34 3/4 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Food Processing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.