Men's Long Sleeve Shirt, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, 2XL
Mfr # SR7TGY 18 36
Zoro # G503480894
product price: $32.35
/eaKey Features
Size
2XL
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR7TGY 18 36
Zoro #
G503480894
UPC #
-
Country of Origin
Honduras
Dimensions
Size
2XL
Sleeve Length
36 in
Length
37 3/8 in
Size-Body Type
Regular
Minimum Chest Size
48 1/2 in
Maximum Neck Size
18 in
Maximum Chest Size
50 in
Details
Item
Long Sleeve Shirt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Gender
Men's
Closure Type
Button Fronts
Front Closure Type
Buttons
Series
SR7T
Number of Outside Pockets
1
Style
Work Shirt
Type
Collared Work Shirt
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 50 in, Minimum Chest Size 48 1/2 in, Length 37 3/8 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.