Men's Long Sleeve Shirt, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, XL
Mfr # SR7TGY 17536
Zoro # G703480014
product price: $32.35
/eaKey Features
Size
XL
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR7TGY 17536
Zoro #
G703480014
UPC #
-
Country of Origin
Honduras
Dimensions
Size
XL
Sleeve Length
36 in
Maximum Chest Size
48 in
Size-Body Type
Regular
Maximum Neck Size
17 1/2 in
Length
37 1/8 in
Minimum Chest Size
46 1/2 in
Details
Item
Long Sleeve Shirt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Gender
Men's
Closure Type
Button Fronts
Series
SR7T
Number of Outside Pockets
1
Front Closure Type
Buttons
Style
Work Shirt
Type
Long
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 36 in, Size XL, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 1/2 in, Length 37 1/8 in, Size-Body Type Regular, Series SR7T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.