Men's Long Sleeve Shirt, Polyester, Button Front, No Pocket(s), White, L
Mfr # SS16WH RG L
Zoro # G4502346
product price: $28.15
/eaKey Features
Size
L
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS16WH RG L
Zoro #
G4502346
UPC #
883248298084
Country of Origin
Honduras
Dimensions
Size
L
Sleeve Length
35 1/4 in
Fits Chest Size
40 1/2 in to 44 in
Neck Size
15-5/8 to 16-1/2 in
Maximum Neck Size
16 1/2 in
Size-Body Type
Regular
Minimum Neck Size
15 5/8 in
Maximum Chest Size
46 in
Minimum Chest Size
42 1/2 in
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Long, Sleeve Length 35 1/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Size-Body Type Regular, Application Construction, Manufacturing, Transportation, Waste Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.