Men's Long Sleeve Western Shirt, Cotton/Polyester, Snap, 2 Pocket(s), Chambray Blue, 3XL

  • Mfr # SC14LB LN 3XL

  • Zoro # G1342050


product price:  $35.79
/ea

Key Features

Color
Chambray Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC14LB LN 3XL
Zoro #
G1342050
UPC #
036394838585
Country of Origin
Honduras

Dimensions

Size
3XL
Sleeve Length
36 in
Length
35 3/8 in
Minimum Neck Size
18 5/8 in
Maximum Chest Size
62 in
Minimum Chest Size
58 1/2 in
Maximum Neck Size
19 1/2 in
Size-Body Type
Tall

Details

Item
Long Sleeve Western Shirt
Color
Chambray Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
Features
Western Style Front/Back Yoke
Gender
Men's
Closure Type
Snap
Number of Outside Pockets
2
Style
Deluxe Western Style Shirt
Type
Collared Work Shirt
Series
SC14
Front Closure Type
Snap
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pocket Locations
Left Chest, Right Chest
Collar Style
Two Piece

Description

Mens Ls Lt Blu Chambray 65/35 Shirt,3XL, Gender Men's, Style Deluxe Western Style Shirt, Material Cotton/Polyester, Fabric Weight 4 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 36 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 62 in, Minimum Chest Size 58 1/2 in, Length 35 3/8 in, Size-Body Type Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.