Shop RED KAP
See all product information
Create Account
Men's Long Sleeve Western Shirt, Cotton/Polyester, Snap, 2 Pocket(s), Chambray Blue, 3XL
- Mfr # SC14LB RG 3XL
- Zoro # G1342105
product price:Â
$
34.15
/ea
Key Features
Color
Chambray Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC14LB RG 3XL
- Zoro #
- G1342105
- UPC #
- 036394838929
- Country of Origin
- Honduras
- Item
- Long Sleeve Western Shirt
- Color
- Chambray Blue
- Material
- Cotton/Polyester
- Fabric Weight
- 4 oz/sq yd
- Fit
- Dress Shirt Fit
- Pockets
- 2
- Features
- Western Style Front/Back Yoke
- Gender
- Men's
- Closure Type
- Snap
- Style
- Deluxe Western Style Shirt
- Number of Outside Pockets
- 2
- Type
- Collared Work Shirt
- Front Closure Type
- Snap
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Pocket Locations
- Left Chest, Right Chest
- Collar Style
- Two Piece
- Series
- SC14
- Shell Material
- Cotton/Polyester
- Wire Color
- Light Blue
- Container Type
- Deluxe Western Style Shirt
- Sensor Body Style
- Deluxe Western Style Shirt
- Traction Material
- Cotton/Polyester
Dimensions
- Size
- 3XL
- Sleeve Length
- 35 in
- Length
- 33 7/8 in
- Maximum Neck Size
- 19 1/2 in
- Minimum Chest Size
- 58 1/2 in
- Maximum Chest Size
- 62 in
- Minimum Neck Size
- 18 5/8 in
- Size-Body Type
- Regular
- Fits Chest Size
- Western Style Front/Back Yoke
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Mens Ls Lt Blu Chambray 65/35 Shirt,3XL, Gender Men's, Style Deluxe Western Style Shirt, Material Cotton/Polyester, Fabric Weight 4 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 35 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 62 in, Minimum Chest Size 58 1/2 in, Length 33 7/8 in, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.