Men's Long Sleeve Western Shirt, Cotton/Polyester, Snap, 2 Pocket(s), Chambray Blue, XL
- Mfr # SC14LB RG XL
- Zoro # G1342461
product price:Â
$
34.15
/ea
Key Features
Color
Chambray Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC14LB RG XL
- Zoro #
- G1342461
- UPC #
- 036394838899
- Country of Origin
- Honduras
- Item
- Long Sleeve Western Shirt
- Color
- Chambray Blue
- Material
- Cotton/Polyester
- Fabric Weight
- 4 oz/sq yd
- Fit
- Dress Shirt Fit
- Pockets
- 2
- Features
- Western Style Front/Back Yoke
- Gender
- Men's
- Closure Type
- Snap
- Type
- Collared Work Shirt
- Number of Outside Pockets
- 2
- Style
- Deluxe Western Style Shirt
- Pocket Locations
- Left Chest, Right Chest
- Front Closure Type
- Snap
- Cleaning and Care Instructions
- Home Wash, Industrial Laundry: Light Soil
- Collar Style
- Two Piece
- Series
- SC14
- Shell Material
- Cotton/Polyester
- Wire Color
- Light Blue
- Container Type
- Deluxe Western Style Shirt
- Sensor Body Style
- Deluxe Western Style Shirt
- Traction Material
- Cotton/Polyester
Dimensions
- Size
- XL
- Sleeve Length
- 35 in
- Length
- 33 1/8 in
- Minimum Neck Size
- 16 5/8 in
- Size-Body Type
- Regular
- Maximum Chest Size
- 54 in
- Maximum Neck Size
- 17 1/2 in
- Minimum Chest Size
- 50 1/2 in
- Fits Chest Size
- Western Style Front/Back Yoke
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Mens Ls Lt Blu Chambray 65/35 Shirt,XL, Gender Men's, Style Deluxe Western Style Shirt, Material Cotton/Polyester, Fabric Weight 4 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 35 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 54 in, Minimum Chest Size 50 1/2 in, Length 33 1/8 in, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.