Men's Long Sleeve Western Shirt, Cotton/Polyester, Snap, 2 Pocket(s), Chambray Blue, L

  • Mfr # SC14LB RG L

  • Zoro # G1342111


product price:  $32.95
/ea

Key Features

Size
L
Color
Chambray Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC14LB RG L
Zoro #
G1342111
UPC #
036394838868
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
34 in
Length
32 3/4 in
Maximum Neck Size
16 1/2 in
Maximum Chest Size
50 in
Size-Body Type
Regular
Minimum Neck Size
15 5/8 in
Minimum Chest Size
46 1/2 in

Details

Item
Long Sleeve Western Shirt
Color
Chambray Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
Features
Western Style Front/Back Yoke
Gender
Men's
Closure Type
Snap
Style
Deluxe Western Style Shirt
Number of Outside Pockets
2
Type
Collared Work Shirt
Front Closure Type
Snap
Pocket Locations
Left Chest, Right Chest
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Series
SC14

Description

Mens Ls Lt Blu Chambray 65/35 Shirt,L, Gender Men's, Style Deluxe Western Style Shirt, Material Cotton/Polyester, Fabric Weight 4 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 34 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 3/4 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.