
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP50LA L 345
Zoro #
G1359480
UPC #
036394968794
Country of Origin
Honduras
Dimensions
Size
L
Sleeve Length
35 1/4 in
Length
33 7/8 in
Minimum Chest Size
40 1/2 in
Maximum Chest Size
44 in
Size-Body Type
Regular
Minimum Neck Size
15 5/8 in
Maximum Neck Size
16 1/2 in
Details
Item
Mens Ls Lt Gray Dress Uniform Shirt,L
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Features
Soil Release, Superior Color Retention, Wickability
Gender
Men's
Style
Dress
Work Shirt Collar
Lay-Flat
Pocket Locations
Chest
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Pattern
Solid
Series
SP50
Collar Style
Two Piece
Description
Mens Ls Lt Gray Dress Uniform Shirt,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 35 1/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 33 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.