Men's Mens Automotive Shirt, 65% Polyester/35% Cotton, Button Fronts, Navy/Gray, 2XL
- Mfr # SP14AC LN XXL
- Zoro # G1348999
product price:Â
$
36.69
/ea
Key Features
Color
Navy/Gray
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Features
Touchtex(TM) Technology
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP14AC LN XXL
- Zoro #
- G1348999
- UPC #
- 036394849567
- Country of Origin
- Honduras
Dimensions
- Size
- 2XL
- Size-Body Type
- Tall
Details
- Item
- Mens Automotive Shirt
- Color
- Navy/Gray
- Material
- 65% Polyester/35% Cotton
- Fabric Weight
- 4.25 oz
- Features
- Touchtex(TM) Technology
- Gender
- Men's
- Closure Type
- Button Fronts
- Style
- Tech Shirt
Description
Mns L/S Generic Automotive Shirt,XXL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.