
Men's Mens Automotive Shirt, 65% Polyester/35% Cotton, Button Fronts, Navy/Gray, 3XL
Mfr # SP14AC RG 3XL
Zoro # G1349008
product price:Â $36.69
/eaKey Features
Color
Navy/Gray
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Features
Touchtex(TM) Technology
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP14AC RG 3XL
Zoro #
G1349008
UPC #
036394849918
Country of Origin
Honduras
Dimensions
Size
3XL
Size-Body Type
Regular
Details
Item
Mens Automotive Shirt
Color
Navy/Gray
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Features
Touchtex(TM) Technology
Gender
Men's
Closure Type
Button Fronts
Style
Tech Shirt
Description
Mns L/S Generic Automotive Shirt,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.