Men's Mens Dungaree Jean, 46 in, Indigo, Cotton

  • Mfr # PD80PW 46 30

  • Zoro # G1303989


product price:  $35.09
/ea

Key Features

Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Series
PD80
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD80PW 46 30
Zoro #
G1303989
UPC #
763303128320
Country of Origin
Mexico

Dimensions

Size
46 in
Tag Size
46 x 30
Maximum Waist Size
46 in

Details

Item
Mens Dungaree Jean
Color
Indigo
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
13.75 oz
Series
PD80
Pockets
5
Application
Carpentry
Closure Type
Zipper/Button
Features
Decorative Stitching, Leatherette Patch With Logo, Triple Felled Outseam and Seatseam, Two Needle Contrast Stitch Styling, Two Oversized Patch Hip Pockets
Style
Dungaree Jeans
Number of Outside Pockets
5
Garment Style
Denim
Jean Wash
Stone
Fly Closure Type
Zipper
Fit
Loose Fit
Waist Closure
Buttons
Leg Fit
Straight Leg
Includes Hammer Loop
Yes
Insulated for Cold Conditions
No
Ankle Type
Open
Cleaning and Care Instructions
Home Wash, Industrial Laundry

Description

Mens Dungaree Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 30 in, Maximum Waist Size 46 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.