Men's Mens Gray Ls Dress Shirt 60/40, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, L

  • Mfr # SR70GY 16 34

  • Zoro # G1366690


product price:  $28.49
/ea

Key Features

Size
L
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR70GY 16 34
Zoro #
G1366690
UPC #
883248022139
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
34 in
Length
34 1/8 in
Size-Body Type
Regular
Maximum Neck Size
16 in
Minimum Chest Size
40 1/2 in
Maximum Chest Size
42 in

Details

Item
Mens Gray Ls Dress Shirt 60/40
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Type
Long
Number of Outside Pockets
1
Style
Dress
Collar Style
Two Piece
Pocket Locations
Left Chest
Front Closure Type
Buttons
Pattern
Solid
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Series
SR70

Description

Mens Gray Ls Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 in, Size L, Maximum Neck Size 16 in, Maximum Chest Size 42 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.