Zoro Homepage

Men's Mens Twill Work Pant, 30 in, Black, Cotton/Polyester

  • Mfr # PT62BK 30 30

  • Zoro # G1325506


product price: $29.99
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Size
30 in
Fabric Weight
8.5 oz
Series
PT62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT62BK 30 30
Zoro #
G1325506
UPC #
883248506318
Country of Origin
Mexico

Dimensions

Size
30 in
Tag Size
30 x 30
Maximum Waist Size
30 in

Details

Item
Mens Twill Work Pant
Color
Black
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
8.5 oz
Series
PT62
Closure Type
Zipper/Hook and Loop
Pockets
4
Features
Bartacks At Stress Points, Requires Minimum Ironing, Resists Fading Wash After Wash, Wrinkle Resistant
Number of Outside Pockets
4
Style
Utility Pants
Garment Style
Work Pants
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Fit
Easy Fit
Cleaning and Care Instructions
Home Wash
Waist Closure
Hook-and-Loop
Ankle Type
Open
Insulated for Cold Conditions
No

Description

Mens Twill 65/35 Work Pant - Bk, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Utility Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.