Men's Mens White Drs Shirt 60/40 Oxf L/Sl, Cotton/Polyester, Button Fronts, 1 Pocket(s), White, XL

  • Mfr # SR70WH 17 33

  • Zoro # G1369588


product price:  $28.49
/ea

Key Features

Size
XL
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR70WH 17 33
Zoro #
G1369588
UPC #
036394197484
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
33 in
Length
33 in
Maximum Neck Size
17 in
Minimum Chest Size
44 1/2 in
Maximum Chest Size
46 in
Size-Body Type
Regular

Details

Item
Mens White Drs Shirt 60/40 Oxf L/Sl
Color
White
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Gender
Men's
Closure Type
Button Fronts
Style
Dress
Type
Collared Work Shirt
Number of Outside Pockets
1
Series
SR70
Collar Style
Two Piece
Pocket Locations
Left Chest
Front Closure Type
Buttons
Pattern
Solid
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Mens White Drs Shirt 60/40 Oxf L/Sl, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Long, Sleeve Length 33 in, Size XL, Maximum Neck Size 17 in, Maximum Chest Size 46 in, Minimum Chest Size 44 1/2 in, Length 33 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.