Men's Mns Ls Button Down Poplin Shirt-By, 4XL, Cotton/Polyester, Button Fronts, 1 Pocket(s), 4XL

  • Mfr # SP90BY 4XL345

  • Zoro # G1363446


product price: $27.19
/ea

Key Features

Size
4XL
Color
Burgundy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP90BY 4XL345
Zoro #
G1363446
UPC #
883248465004
Country of Origin
Multiple

Dimensions

Size
4XL
Sleeve Length
35 1/4 in
Length
37 1/8 in
Maximum Chest Size
60 in
Maximum Neck Size
20 1/2 in
Size-Body Type
Tall
Minimum Chest Size
56 1/2 in
Minimum Neck Size
19 5/8 in

Details

Item
Mns Ls Button Down Poplin Shirt-By,4XL
Color
Burgundy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Double Pleated Sleeve, Longer Tail Length
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
1
Type
Collared Work Shirt
Style
Dress
Application
Distribution, Maintenance, Manufacturing, Transportation
Front Closure Type
Buttons
Pocket Locations
Chest
Moisture-Wicking
Yes
Button Material
Wood
Cleaning and Care Instructions
Industrial Laundry
Series
SP90

Description

Mns Ls Button Down Poplin Shirt-By,4XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Burgundy, Sleeve Type Long, Sleeve Length 35 1/4 in, Size 4XL, Minimum Neck Size 19 5/8 in, Maximum Neck Size 20 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 56 1/2 in, Length 37 1/8 in, Size-Body Type Tall, Application Distribution, Maintenance, Manufacturing, Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.