Men's Mns Prewashed Blk Relaxed Fit Jean, 29 in, Black, Cotton

  • Mfr # PD60BW 29 30

  • Zoro # G1305160


product price: $30.19
/ea

Key Features

Color
Black
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Series
PD60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD60BW 29 30
Zoro #
G1305160
UPC #
763086853693
Country of Origin
Mexico

Dimensions

Size
29 in
Tag Size
29 x 30
Maximum Waist Size
29 in

Details

Item
Mns Prewashed Blk Relaxed Fit Jean
Color
Black
Material
Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
13.75 oz
Series
PD60
Features
Antique Brass Rivets, Decorative Stitching on Back Pockets, Deep Front Pockets, Durashield(R) Finish on Black, Felled Outseam, Seatseam, and Riser Seam, Leatherette Patch With Logo
Pockets
5
Closure Type
Button
Number of Outside Pockets
5
Garment Style
Denim
Style
Denim Jeans
Cleaning and Care Instructions
Home Wash
Ankle Type
Open
Fly Closure Type
Zipper
Waist Closure
Buttons
Insulated for Cold Conditions
No
Fit
Relaxed Fit
Leg Fit
Straight Leg

Description

Mns Prewashed Blk Relaxed Fit Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Black, Inseam 30 in, Maximum Waist Size 29 in, Ankle Type Open, Cleaning and Care Instructions Home Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.