Zoro Homepage

Men's Mns Ss Button Down Poplin Shirt, Kh, XL, Cotton/Polyester, Button Fronts, 1 Pocket(s), Tan, XL

  • Mfr # SP80KH SSLXL

  • Zoro # G1359970


product price: $23.49
/ea

Key Features

Size
XL
Color
Tan
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP80KH SSLXL
Zoro #
G1359970
UPC #
883248462553
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
24 1/4 in
Length
38 1/2 in
Minimum Neck Size
16 5/8 in
Maximum Chest Size
48 in
Maximum Neck Size
17 1/2 in
Size-Body Type
Tall
Minimum Chest Size
44 1/2 in

Details

Item
Mns Ss Button Down Poplin Shirt, Kh,XL
Color
Tan
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Stain Release, Wickability
Gender
Men's
Closure Type
Button Fronts
Style
Dress
Number of Outside Pockets
1
Type
Short
Moisture-Wicking
Yes
Series
SP80
Cleaning and Care Instructions
Industrial Laundry
Front Closure Type
Buttons
Collar Style
Lined and Banded

Description

Mns Ss Button Down Poplin Shirt, Kh,XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Tan, Sleeve Type Short, Sleeve Length 24 1/4 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 38 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.