Shop RED KAP
See all product information
Create Account
Men's Mns Ss Button Down Poplin Shirt, Kh, XXL, Cotton/Polyester, Button Fronts, 1 Pocket(s), Tan
- Mfr # SP80KH SSLXXL
- Zoro # G1359989
product price:Â
$
24.65
/ea
Key Features
Size
2XL
Color
Tan
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP80KH SSLXXL
- Zoro #
- G1359989
- UPC #
- 883248462560
- Country of Origin
- Multiple
- Item
- Mns Ss Button Down Poplin Shirt, Kh,XXL
- Color
- Tan
- Material
- Cotton/Polyester
- Fabric Weight
- 4.25 oz/sq yd
- Fit
- Dress Shirt Fit
- Pockets
- 1
- Features
- Stain Release, Wickability
- Gender
- Men's
- Closure Type
- Button Fronts
- Type
- Collared Work Shirt
- Number of Outside Pockets
- 1
- Style
- Dress
- Moisture-Wicking
- Yes
- Cleaning and Care Instructions
- Industrial Laundry
- Collar Style
- Lined and Banded
- Series
- SP80
- Front Closure Type
- Buttons
- Shell Material
- Cotton/Polyester
- Wire Color
- Tan
- Container Type
- Dress
- Sensor Body Style
- Dress
Dimensions
- Size
- 2XL
- Sleeve Length
- 25 1/4 in
- Length
- 38 7/8 in
- Maximum Chest Size
- 52 in
- Maximum Neck Size
- 18 1/2 in
- Size-Body Type
- Tall
- Minimum Chest Size
- 48 1/2 in
- Minimum Neck Size
- 17 5/8 in
- Fits Chest Size
- Stain Release, Wickability
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Mns Ss Button Down Poplin Shirt, Kh,XXL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Tan, Sleeve Type Short, Sleeve Length 25 1/4 in, Size 2XL, Minimum Neck Size 17 5/8 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 48 1/2 in, Length 38 7/8 in, Size-Body Type Tall, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.