Men's Mns Ss Button Down Poplin Shirt, Nv, 5XL, Cotton/Polyester, Button Fronts, 1 Pocket(s), Navy

  • Mfr # SP80NV SS 5XL

  • Zoro # G1361705


product price: $23.49
/ea

Key Features

Size
5XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP80NV SS 5XL
Zoro #
G1361705
UPC #
883248462751
Country of Origin
Multiple

Dimensions

Size
5XL
Sleeve Length
27 in
Length
36 in
Maximum Chest Size
64 in
Minimum Neck Size
20 5/8 in
Maximum Neck Size
21 1/2 in
Size-Body Type
Regular
Minimum Chest Size
60 1/2 in

Details

Item
Mns Ss Button Down Poplin Shirt, Nv,5XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Stain Release, Wickability
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
1
Type
Collared Work Shirt
Style
Dress
Collar Style
Lined and Banded
Cleaning and Care Instructions
Industrial Laundry
Front Closure Type
Buttons
Moisture-Wicking
Yes
Series
SP80

Description

Mns Ss Button Down Poplin Shirt, Nv,5XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Navy, Sleeve Type Short, Sleeve Length 27 in, Size 5XL, Minimum Neck Size 20 5/8 in, Maximum Neck Size 21 1/2 in, Maximum Chest Size 64 in, Minimum Chest Size 60 1/2 in, Length 36 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products