Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Mns Ss Button Down Poplin Shirt, Sv, S, Cotton/Polyester, Button Fronts, 1 Pocket(s), Silver

  • Mfr # SP80SV SS S

  • Zoro # G1362098


product price: $23.49
/ea

Key Features

Size
S
Color
Silver
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP80SV SS S
Zoro #
G1362098
UPC #
883248463260
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
20 1/4 in
Length
33 in
Size-Body Type
Regular
Minimum Neck Size
13 5/8 in
Minimum Chest Size
32 1/2 in
Maximum Chest Size
36 in
Maximum Neck Size
14 1/2 in

Details

Item
Mns Ss Button Down Poplin Shirt, Sv,S
Color
Silver
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Stain Release, Wickability
Gender
Men's
Closure Type
Button Fronts
Type
Short
Style
Dress
Number of Outside Pockets
1
Cleaning and Care Instructions
Industrial Laundry
Collar Style
Lined and Banded
Front Closure Type
Buttons
Moisture-Wicking
Yes
Series
SP80

Description

Mns Ss Button Down Poplin Shirt, Sv,S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Silver, Sleeve Type Short, Sleeve Length 20 1/4 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 36 in, Minimum Chest Size 32 1/2 in, Length 33 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.