Zoro Homepage

Men's Mns S/S Silver Gy Poplin Workshirt, M, Cotton/Polyester, Button Fronts, 2 Pocket(s), Silver, M

  • Mfr # SP24SV SS M

  • Zoro # G3150056


product price: $19.49
/ea

Key Features

Size
M
Color
Silver
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP24SV SS M
Zoro #
G3150056
UPC #
036394875399
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
10 1/4 in
Length
32 1/8 in
Size-Body Type
Regular
Minimum Neck Size
14 5/8 in
Maximum Neck Size
15 1/2 in
Maximum Chest Size
42 in
Minimum Chest Size
38 1/2 in

Details

Item
Mns S/S Silver Gy Poplin Workshirt,M
Color
Silver
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Type
Short
Style
Work Shirt
Application
Industrial
Pocket Locations
Chest
Front Closure Type
Buttons
Series
SP24
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Moisture-Wicking
Yes
Collar Style
Two Piece
Pattern
Solid

Description

Mns S/S Silver Gy Poplin Workshirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Silver, Sleeve Type Short, Sleeve Length 10 1/4 in, Size M, Minimum Neck Size 14 5/8 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 32 1/8 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.