
Men's Mns S/S White Polyester Work Shirt, 3XL, Polyester, Button Fronts, 0 Pocket(s), White, 3XL
Mfr # SS26WH SSL3XL
Zoro # G1371225
product price: $22.49
/eaKey Features
Size
3XL
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS26WH SSL3XL
Zoro #
G1371225
UPC #
883248301258
Country of Origin
Honduras
Dimensions
Size
3XL
Minimum Neck Size
18 5/8 in
Maximum Neck Size
19 1/2 in
Maximum Chest Size
56 in
Size-Body Type
Tall
Minimum Chest Size
53 1/2 in
Details
Item
Mns S/S White Polyester Work Shirt,3XL
Color
White
Material
Polyester
Fabric Weight
5 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Men's
Closure Type
Button Fronts
Type
Short
Number of Outside Pockets
0
Style
Work Shirt
Application
Construction, Manufacturing, Transportation, Waste Management
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Front Closure Type
Buttons
Moisture-Wicking
Yes
Series
SS26
Description
Mns S/S White Polyester Work Shirt,3XL, Gender Men's, Style Work Shirt, Material Polyester, Fabric Weight 5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color White, Sleeve Type Short, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Size-Body Type Tall, Application Construction, Manufacturing, Transportation, Waste Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.