Red Kap
Mens Navy Pant W/Side Elastic
Mfr # PT60NV 42 30
Zoro # G1322870
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-S)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP230-WYH-090)
- CONDOR Wrist Support, M, Right, Black (5T546)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, TB Legs, L (020-1261)
- MARCO Leather Blast Suit - Medium (1029601)
- 5.11 Mens Cargo Pants, Size 34" x 32", Black (74439)
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- Red Kap Work Pants and Shorts