Mens Navy Quilted Vest Patch Pocket, Cotton/Polyester, Zipper, Navy, M

  • Mfr # VT22NV RG M

  • Zoro # G1374865


product price: $40.59
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT22NV RG M
Zoro #
G1374865
UPC #
036394596324
Country of Origin
Mexico

Dimensions

Size
M
Length
27 in
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Size-Body Type
Regular

Details

Item
Mens Navy Quilted Vest Patch Pocket
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Lining Material
100% Polyester
Number of Pockets
2
Features
Bound Bottom Hem and Arm Holes, Side Elastic Insert, Waist Length With Dropped Back, Wrinkle-Resistant Finish
Style
Vest
Number of Outside Pockets
2
Application
Transportation
Series
VT22
Temperature Rating
Not Rated
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Insulation Material
100% Polyester
Includes Lining
Yes
Number of Inside Pockets
0
Insulated for Cold Conditions
Yes

Description

Mens Navy Quilted Vest Patch Pocket, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 27 in, Minimum Chest Size 40 in, Size-Body Type Regular, Size M, Maximum Chest Size 42 in, Application Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.