Men's Short Sleeve Dress Shirt, Cotton, Button Fronts, 1 Pocket(s), Stone/Navy, XL

  • Mfr # SC64ST SS XL

  • Zoro # G1344010


product price:  $33.99
/ea

Key Features

Size
XL
Color
Stone/Navy
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Dress Shirt Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC64ST SS XL
Zoro #
G1344010
UPC #
036394954759
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
12 1/2 in
Length
34 1/2 in
Minimum Chest Size
44 1/2 in
Minimum Neck Size
16 5/8 in
Size-Body Type
Regular
Maximum Neck Size
17 1/2 in
Maximum Chest Size
48 in

Details

Item
Short Sleeve Dress Shirt
Color
Stone/Navy
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Features
Double Needle Armhole, Easy Care, Topstitched Yoke, Wrinkle-Resistant, Box Pleat Back
Gender
Men's
Closure Type
Button Fronts
Type
Collared Work Shirt
Number of Outside Pockets
1
Style
Dress
Pocket Locations
Chest
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Front Closure Type
Buttons
Series
SC64

Description

Mns Ss Cotton Dress Shirt,XL, Gender Men's, Style Dress, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Stone/Navy, Sleeve Type Short, Sleeve Length 12 1/2 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 34 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.