Shop RED KAP
See all product information
Create Account
Men's Short Sleeve Polo, Polyester, Button Fronts, 0 Pocket(s), Gray, M
- Mfr # SK9TCH SS M
- Zoro # G503480979
product price:Â
$
30.79
/ea
Key Features
Size
M
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK9TCH SS M
- Zoro #
- G503480979
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- M
- Sleeve Length
- 9 1/2 in
- Length
- 29 in
- Maximum Chest Size
- 41 in
- Size-Body Type
- Regular
- Minimum Chest Size
- 38 in
Details
- Item
- Short Sleeve Polo
- Color
- Gray
- Material
- Polyester
- Fabric Weight
- 4.5 oz/sq yd
- Fit
- Relaxed Fit
- Pockets
- 0
- Gender
- Men's
- Closure Type
- Button Fronts
- Series
- SK9T
- Style
- Polo
- Front Closure Type
- Buttons
- Number of Outside Pockets
- 0
- Type
- Polo
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 9 1/2 in, Size M, Maximum Chest Size 41 in, Minimum Chest Size 38 in, Length 29 in, Size-Body Type Regular, Series SK9T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.