Zoro Homepage

Men's Short Sleeve Western Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Light Blue, L

  • Mfr # SC24LB SSLL

  • Zoro # G1343076


product price: $29.99
/ea

Key Features

Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC24LB SSLL
Zoro #
G1343076
UPC #
036394839537
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
12 1/4 in
Length
38 1/4 in
Minimum Neck Size
15 5/8 in
Maximum Neck Size
16 1/2 in
Minimum Chest Size
46 1/2 in
Maximum Chest Size
50 in
Size-Body Type
Tall

Details

Item
Short Sleeve Western Shirt
Color
Light Blue
Material
Cotton/Polyester
Fabric Weight
4 oz/sq yd
Fit
Dress Shirt Fit
Pockets
2
Features
Pearlized Snaps Provide a Classic Western Look, Western Back Yoke Construction, Wrinkle-Resistant Finish
Gender
Men's
Closure Type
Button Fronts
Style
Deluxe Western Style Shirt
Number of Outside Pockets
2
Type
Collared Work Shirt
Front Closure Type
Buttons
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Series
SC24

Description

Mens Ss Lt Blue Chamb Shirt 65/35,L, Gender Men's, Style Deluxe Western Style Shirt, Material Cotton/Polyester, Fabric Weight 4 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Light Blue, Sleeve Type Short, Sleeve Length 12 1/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 38 1/4 in, Size-Body Type Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.