Shop All Work Shirts
Red Kap
Mens Ss Dk Blue Workshirt, 4XL
Mfr # SP24DB SS 4XL
Zoro # G1355770
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
- Pockets 2
- Features Touchtex(TM) Technology With Superior Color Retention
Product Information
- Brand Red Kap
- MFR # SP24DB SS 4XL
- Zoro # G1355770
- UPC # 036394871278
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4XL |
Length | 33 3/8 in |
Sleeve Length | 11 1/2 in |
Minimum Chest Size | 56 1/2 in |
Maximum Neck Size | 20.5 in |
Size-Body Type | Regular |
Minimum Neck Size | 19.625 in |
Maximum Chest Size | 59 in |
Details
Description
Mens Ss Dk Blue Workshirt,4XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Blue, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 4XL, Minimum Neck Size 19.625 in, Maximum Neck Size 20.5 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7913B/9L)
- CONDOR Safety Vest, Yellow/Green, S/M (491T17)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powdered, L (9), 100 PK (7005L)
- PELICAN Micro Case, Blue, 7-1/2"Hx5-1/16"Wx2-1/8"D (1040)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- CARHARTT Long Sleeve T-Shirt, Navy, M (K126-NVY MED REG)
- 5.11 Performance Polo, SS, Black, L (71049)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL REG)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG REG)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG REG)
- Red Kap Work Shirts