Shop All Work Shirts
Red Kap
Mens Ss Lt Gray Work Shirt No Pkts, L
Mfr # SP26LA SS L
Zoro # G3150205
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Classic Fit
Product Information
- Brand Red Kap
- MFR # SP26LA SS L
- Zoro # G3150205
- UPC # 883248287866
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 32 3/8 in |
Sleeve Length | 10 1/2 in |
Maximum Neck Size | 16.5 in |
Minimum Chest Size | 42 1/2 in |
Minimum Neck Size | 15.625 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Details
Description
Mens Ss Lt Gray Work Shirt No Pkts,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Classic Fit, Color Gray, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Food Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL NeoPro, Neoprene Disposable Gloves, 5.1 mil Palm Thickness, Neoprene, Powder-Free, XS, 100 PK (NPG-888)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (OG110AF)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (11-140)
- JUSTRITE Bench Can, 1/2 Gal., Galvanized Steel, Red (10295)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG REG)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL REG)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL REG)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG REG)
- Red Kap Workwear