Zoro Homepage

Men's Work Shirt, Blue, 3XL

  • Mfr # TKM2AC

  • Zoro # G215825129


product price: $22.19
/ea

Key Features

Size
3XL
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Length
11 in
Length
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKM2AC
Zoro #
G215825129
UPC #
194531846340
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
11 in
Length
Long
Chest Size - Maximum
58 in

Details

Item
Work Shirt
Color
Blue
Features
UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket
Gender
Men's
Sleeve Style
Short Sleeve
Includes
Right Chest Pocket
Fabric Style
Jersey Knit
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Front Opening
No Opening
Number of Pockets
1
Product Type
Shirt
Closure
No Closure

Description

Work Shirt, Size 3XL, Sleeve Length 11 in, Color Blue, Features UPF 50 Protection, Coolcore(R) Fabric, Lined Chest Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.