Men's Work Shirt, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, 3XL
Mfr # SR6TGY SS 195
Zoro # G603479941
product price: $30.15
/eaKey Features
Size
3XL
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR6TGY SS 195
Zoro #
G603479941
UPC #
-
Country of Origin
Honduras
Dimensions
Size
3XL
Sleeve Length
12 in
Maximum Neck Size
19 1/2 in
Size-Body Type
Regular
Maximum Chest Size
58 in
Length
35 1/2 in
Minimum Chest Size
56 1/2 in
Details
Item
Work Shirt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
1
Style
Work Shirt
Series
SR6T
Front Closure Type
Buttons
Type
Short
Description
Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 12 in, Size 3XL, Maximum Neck Size 19 1/2 in, Maximum Chest Size 58 in, Minimum Chest Size 56 1/2 in, Length 35 1/2 in, Size-Body Type Regular, Series SR6T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.