Men's Work Shirt, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, 4XL
Mfr # SR6TGY SSL205
Zoro # G803479925
product price: $30.15
/eaKey Features
Size
4XL
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR6TGY SSL205
Zoro #
G803479925
UPC #
-
Country of Origin
Honduras
Dimensions
Size
4XL
Sleeve Length
13 1/4 in
Size-Body Type
Tall
Maximum Chest Size
60 in
Length
38 1/4 in
Maximum Neck Size
20 1/2 in
Minimum Chest Size
58 1/2 in
Details
Item
Work Shirt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Gender
Men's
Closure Type
Button Fronts
Front Closure Type
Buttons
Number of Outside Pockets
1
Style
Work Shirt
Series
SR6T
Type
Short
Description
Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 13 1/4 in, Size 4XL, Maximum Neck Size 20 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 58 1/2 in, Length 38 1/4 in, Size-Body Type Tall, Series SR6T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.