Men's Work Shirt, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, 5XL
Mfr # SR6TGY SSL215
Zoro # G103479885
product price: $30.15
/eaKey Features
Size
5XL
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR6TGY SSL215
Zoro #
G103479885
UPC #
-
Country of Origin
Honduras
Dimensions
Size
5XL
Sleeve Length
13 1/2 in
Maximum Chest Size
64 in
Size-Body Type
Tall
Minimum Chest Size
62 1/2 in
Length
38 5/8 in
Maximum Neck Size
21 1/2 in
Details
Item
Work Shirt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Pockets
1
Gender
Men's
Closure Type
Button Fronts
Series
SR6T
Number of Outside Pockets
1
Front Closure Type
Buttons
Style
Work Shirt
Type
Collared Work Shirt
Description
Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 13 1/2 in, Size 5XL, Maximum Neck Size 21 1/2 in, Maximum Chest Size 64 in, Minimum Chest Size 62 1/2 in, Length 38 5/8 in, Size-Body Type Tall, Series SR6T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.