Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's FR Dress Shirt, Buttons, Cotton/Polyester XL

  • Mfr # SR70FB 17538

  • Zoro # G1365038


product price: $33.99
/ea

Key Features

Size
XL
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR70FB 17538
Zoro #
G1365038
UPC #
036394973392
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
38 in
Length
39 1/8 in
Size-Body Type
Regular
Minimum Chest Size
46 1/2 in
Maximum Chest Size
48 in
Maximum Neck Size
17 1/2 in

Details

Item
FR Dress Shirt
Color
French Blue
Fabric Weight
4.25 oz/sq yd
Features
Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Material Trade Name
Cotton/Polyester
Gender
Men's
Material
Cotton/Polyester
Number of Outside Pockets
1
Closure Type
Buttons
Series
SR70
Fit
Dress Shirt Fit
Pocket Locations
Left Chest
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Sleeve Type
Long
Pattern
Solid
Style
Dress
Front Closure Type
Buttons

Description

Mns Ls Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color French Blue, Sleeve Type Long, Sleeve Length 38 in, Size XL, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 1/2 in, Length 39 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.