Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mns Ls Navy Action Back Coverall, 2XL, Cotton/Polyester, Two-Way Brass Zipper

  • Mfr # CT10NV LN 54

  • Zoro # G0610681


product price: $43.99
/ea

Key Features

Size
2XL
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Two-Way Brass Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10NV LN 54
Zoro #
G0610681
UPC #
036394115990
Country of Origin
Multiple

Dimensions

Size
2XL
Maximum Height
6 ft 3 in
Maximum Waist Size
52 1/2 in
Minimum Height
5 ft 11 in
Size - Numeric
54
Size-Body Type
Tall
Maximum Chest Size
54 in
Minimum Chest Size
52 1/2 in

Details

Item
Mns Ls Navy Action Back Coverall
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Two-Way Brass Zipper
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Number of Outside Pockets
7
Designed to Wear Over Clothes
Yes
Pocket Locations
Breast, Front, Hip
Pass Through Pockets
No
Zipper Material
Brass
Collar Style
Lay-Flat
Water-Resistant
No
Includes Lining
No
Sleeve Type
Long
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Insulated for Cold Conditions
No
Attached Hood
No

Description

Mns Ls Navy Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size - Numeric 54, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 52 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.