Shop All Work Pants and Shorts
Red Kap
Mns Navy Cargo Pant W/Snaps Miters
Mfr # PT88NV 36 30
Zoro # G1419559
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz.
- Fits Waist Size 36"
- Closure Type Zipper/Button
Product Information
- Brand Red Kap
- MFR # PT88NV 36 30
- Zoro # G1419559
- UPC # 763303998893
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36" |
Maximum Waist Size | 36 in |
Details
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 30 in, Maximum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, First Aid Cabinet, Landscape (OS-EM-D-710-L-10368)
- TRU-SPEC Flight Suit, 2XL, 32" Inseam, Black (2653)
- KISHIGO 6XL Class 2 High Visibility Vest, Orange (1084-6X)
- HONEYWELL Gloves, PR (41-4438BL/8M)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- Red Kap Work Pants and Shorts