Mns Plain Front Short
Mfr # PT26BK 32 10
Zoro # G1037867
product price: $24.49
/eaKey Features
Color
Black
Gender
Men's
Includes
Pockets
Waist Size - Maximum
32 in
Leg Hem
Hemmed Leg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT26BK 32 10
Zoro #
G1037867
UPC #
883248442432
Country of Origin
Mexico
Dimensions
Waist Size - Maximum
32 in
Inseam Length
10 in
Details
Item
Men's Shorts
Color
Black
Gender
Men's
Includes
Pockets
Leg Hem
Hemmed Leg
Pants Style
Shorts
Closure
Button, Zipper
Fabric Style
Twill
Number of Pockets
4
Features
Wrinkle-Resistant
Fabric Blend
35% Combed Cotton, 65% Polyester
Description
Men's Shorts, Number of Pockets 4, Color Black, Features Wrinkle-Resistant, Includes Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.