Zoro Homepage

Parka, 65% Polyester/35% Cotton, Double-Slider Head Zipper, Navy, S

  • Mfr # JP70NV RG S

  • Zoro # G1431626


product price: $143.09
/ea
Free Shipping & Returns

Key Features

Size
S
Material
65% Polyester/35% Cotton
Closure Type
Double-Slider Head Zipper
Lining Material
100% Polyester
Fits Chest Size
36" to 38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP70NV RG S
Zoro #
G1431626
UPC #
036394559985
Country of Origin
Indonesia

Dimensions

Size
S
Fits Chest Size
36" to 38"

Details

Item
Parka
Color
Navy
Material
65% Polyester/35% Cotton
Closure Type
Double-Slider Head Zipper
Lining Material
100% Polyester
Garment Style
Hooded
Insulated
Yes

Description

Mns Hooded Heavyweight Parka Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.