Short Sleeve Dress Shirt, 60% Combed Cotton/40% Polyester, Light Blue, 10
Mfr # SR61LB SS 10
Zoro # G1052567
product price: $25.19
/eaKey Features
Color
Light Blue
Material
60% Combed Cotton/40% Polyester
Features
Yarn-Dyed Oxford Fabric; Easy Care Finish; Seven-Button Front, Including Button at Neck Closure; Two-piece, Lined, Banded, Topstitched, Button-Down Collar; One Hemmed, Spade-Style with Triangular Stitched Corners Pocket; Lined Center Front Placket Facing
Sleeve Length
Short Sleeve
Style
Executive Oxford Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR61LB SS 10
Zoro #
G1052567
UPC #
036394546800
Country of Origin
Multiple
Dimensions
Size
10
Sleeve Length
Short Sleeve
Details
Item
Short Sleeve Dress Shirt
Color
Light Blue
Material
60% Combed Cotton/40% Polyester
Features
Yarn-Dyed Oxford Fabric; Easy Care Finish; Seven-Button Front, Including Button at Neck Closure; Two-piece, Lined, Banded, Topstitched, Button-Down Collar; One Hemmed, Spade-Style with Triangular Stitched Corners Pocket; Lined Center Front Placket Facing
Style
Executive Oxford Shirt
Description
Wmns Lt Blu Drs Shirt 60/40 Oxf S/S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.