Zoro Homepage

Short Sleeve Microcheck Uniform Shirt, 65% Polyester / 35% Combed Cotton, Button Fronts, 3XL

  • Mfr # SP20KB SS 3XL

  • Zoro # G1355265


product price: $21.99
/ea

Key Features

Material
65% Polyester / 35% Combed Cotton
Fabric Weight
3.5 oz
Features
Touchtex(TM) Technology
Closure Type
Button Fronts
Style
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20KB SS 3XL
Zoro #
G1355265
UPC #
036394279654
Country of Origin
Honduras

Dimensions

Size
3XL
Size-Body Type
Regular

Details

Item
Short Sleeve Microcheck Uniform Shirt
Color
Khaki/Black
Material
65% Polyester / 35% Combed Cotton
Fabric Weight
3.5 oz
Features
Touchtex(TM) Technology
Closure Type
Button Fronts
Style
Short Sleeve

Description

Mns Ss Khaki/Bk Banded Work Shirt,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.