Shop All Work Shirts
This Product is Discontinued
Red Kap
Short Sleeve Shrt Blu, PET/Cotton, 3XL (Discontinued)
Mfr # SP60MB SS 3XL
Zoro # G4347332
This Product is Discontinued
Key Features
- Size 3XL
- Color Blue
- Material Cotton/Polyester
- Fits Chest Size 52 1/2 in to 56 in
- Fabric Weight 4.25 oz/sq yd
Product Information
- Brand Red Kap
- MFR # SP60MB SS 3XL
- Zoro # G4347332
- UPC # 036394594849
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 52 1/2 in to 56 in |
Sleeve Length | 12 in |
Neck Size | 18-5/8 to 19-1/2 in |
Length | 33 7/8 in |
Minimum Neck Size | 18.625 in |
Minimum Chest Size | 52 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 19.5 in |
Maximum Chest Size | 56 in |
Details
Description
Short Sleeve Dress Uniform Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 12 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 52 1/2 in, Length 33 7/8 in, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.