
Short Sleeve Striped Work Shirt, 65% Polyester/35% Cotton, Button Fronts, Charcoal/Blue, 4XL
Mfr # SP20GI SS 4XL
Zoro # G1354529
product price: $25.15
/eaKey Features
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Features
Wrinkle-Resistant
Closure Type
Button Fronts
Style
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP20GI SS 4XL
Zoro #
G1354529
UPC #
036394867745
Country of Origin
Multiple
Dimensions
Size
4XL
Size-Body Type
Regular
Details
Item
Short Sleeve Striped Work Shirt
Color
Charcoal/Blue
Material
65% Polyester/35% Cotton
Fabric Weight
4.25 oz
Features
Wrinkle-Resistant
Closure Type
Button Fronts
Style
Short Sleeve
Description
Mns Ss Ch. Gray W/Bl/Wh/Strip Work,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.